Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Needle Roller Bearing, with Cage & Rollers - without Inner ring, No RNAF5108N

  • Mfr # RNAF5108N

  • Zoro # G308355984


product price: $23.99
/ea

Key Features

Bore Dia. (mm)
5 mm
Outside Dia. (mm)
10 mm
Width (mm)
8 mm
Dynamic Load Capacity (N)
2420
Static Load Capacity (N)
1950
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RNAF5108N
Zoro #
G308355984
UPC #
4549557051562
Country of Origin
Japan

Dimensions

Bore Dia. (mm)
5 mm
Outside Dia. (mm)
10 mm
Width (mm)
8 mm

Details

Item
Needle Roller Bearing
Dynamic Load Capacity (N)
2420
Static Load Capacity (N)
1950
Max. RPM
85,000 (Oil); 42,500 (Grease)
Number of Rows
1
Cage Material
Steel

Description

Needle Roller Bearings with Separable Cage, High Carbon Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.