Zoro Homepage

Needle Roller Bearing, with Cage & Rollers - without Inner ring, No RNAF81510

  • Mfr # RNAF81510

  • Zoro # G908356046


product price: $20.19
/ea

Key Features

Bore Dia. (mm)
8 mm
Outside Dia. (mm)
15 mm
Width (mm)
10 mm
Cage Material
Steel
Max. RPM
60,000 (Oil); 30,000 (Grease)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RNAF81510
Zoro #
G908356046
UPC #
4549557051593
Country of Origin
Japan

Dimensions

Bore Dia. (mm)
8 mm
Outside Dia. (mm)
15 mm
Width (mm)
10 mm

Details

Item
Needle Roller Bearing
Cage Material
Steel
Max. RPM
60,000 (Oil); 30,000 (Grease)
Dynamic Load Capacity (N)
3630
Number of Rows
1
Static Load Capacity (N)
3600

Description

Needle Roller Bearings with Separable Cage, High Carbon Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.