
Needle Roller Bearing, with Cage & Rollers - without Inner ring, No RNAFW81620
Mfr # RNAFW81620
Zoro # G708356062
product price: $51.15
/eaKey Features
Bore Dia. (mm)
8 mm
Outside Dia. (mm)
16 mm
Width (mm)
20 mm
Dynamic Load Capacity (N)
6220
Max. RPM
60,000 (Oil); 30,000 (Grease)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RNAFW81620
Zoro #
G708356062
UPC #
4549557051999
Country of Origin
Japan
Dimensions
Bore Dia. (mm)
8 mm
Outside Dia. (mm)
16 mm
Width (mm)
20 mm
Details
Item
Needle Roller Bearing
Dynamic Load Capacity (N)
6220
Max. RPM
60,000 (Oil); 30,000 (Grease)
Static Load Capacity (N)
7200
Cage Material
Steel
Number of Rows
2
Description
Needle Roller Bearings with Separable Cage, High Carbon Steel, Oil Hole
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.