Shop All Cam Followers & Track Rollers
Iko
Roller Follower Metric - Non Separable, #NART12R
Mfr # NART12R
Zoro # G808358041
product price: $58.39
/ea
$58.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Shape Crowned
- Roller Dia. 32 mm
- Roller Width 14 mm
- Bore Dia. 12 mm
- Roller Material SUJ2 Steel
Product Information
- Brand Iko
- MFR # NART12R
- Zoro # G808358041
- UPC # 4549557043628
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 32 mm |
Roller Width | 14 mm |
Bore Dia. | 12 mm |
Details
Description
Roller Follower, Metric, Non Separable Type, Caged, High Carbon Chrome Steel, Oil Hole, Open, Crowned
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Oil Filter Cart, 1 HP, 115V AC (10PFCC220Q10QBVPI1)
- LEGACY Quick Coupler, (M)NPT, 1/4, Aluminum (A72426C-BG-GRA)
- AIRCAT PNEUMATIC TOOLS Anvil (FP241-011NA3)
- DYNABRADE Belter Housing Cast Machined (11516)
- SMITH BEARING Track Roller, Stud, Flanged, Dia. 3 In. (FCR-3)
- MCGILL CF Series, Cam Follower (CF7/8)
- SMITH BEARING Track Roller, Stud, V-Groove, Dia 2-1/2 In. (VCR-2-1/2)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-1-3/8-XB)
- INA Stud Track Roller, Size 16 (KR16-PP-A)
- SMITH BEARING Cam Follower, Std Stud, Sealed, SS (CR-1-1/2-XB-SS)
- INA Yoke Track Roller, Size 62, Bore 30 mm (NUTR30-A)
- Iko Linear Bearings & Guides