Shop IKO
See all product information
Create Account
Separable Roller Follower- Metric, NAST20ZZUU, Double Sealed, 20 mm Bore, 47 mm OD
- Mfr # NAST20ZZUU
- Zoro # G405608235
product price:Â
$
222.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
20 mm
Roller Type
Flat
Roller Style
Yoke
Roller Width
19.8 mm
Roller Diameter
47 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NAST20ZZUU
- Zoro #
- G405608235
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 20 mm
- Roller Width
- 19.8 mm
- Roller Diameter
- 47 mm
Details
- Roller Type
- Flat
- Roller Style
- Yoke
- Item
- Track Roller
- Closure
- Double Sealed
- Bearing Type
- Needle Roller
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.