Shop WJB BEARINGS
See all product information
Create Account
1200 Series Open Double Row Self-Aligning Ball Bearing - (45x85x19 mm)
- Mfr # 1209
- Zoro # G623940056
product price:Â
$
22.49
/ea
Key Features
Cage Material
Chrome Steel
Bore Diameter
45 mm
Closure
Open
Outside Diameter
85 mm
Outer Ring Width
19 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1209
- Zoro #
- G623940056
- UPC #
- -
- Country of Origin
- China
- Cage Material
- Chrome Steel
- Closure
- Open
- ABEC Rating
- ABEC-1
- Number of Rows
- Double
- Bearing Material
- Chrome Steel
Dimensions
- Bore Diameter
- 45 mm
- Outside Diameter
- 85 mm
- Outer Ring Width
- 19 mm
Description
1209 is a 1200 series open double row self-aligning ball bearing with a 45 mm bore, 85 mm outside diameter, and 19 mm width. Manufactured with two rows of steel balls and a spherical outer ring raceway to help tolerate angular misalignment between the shaft and housing. The open design provides direct lubrication access and is best used in protected housings or equipment with scheduled lubrication. Commonly used in conveyors, fans, agricultural machinery, textile equipment, and industrial drive systems. Product Specifications: Bearing Type: Open Double Row Self-Aligning Ball Bearing Part Number: 1209 Series: 1200 Series Inner Diameter (ID): 45 mm Outer Diameter (OD): 85 mm Width (W): 19 mm Closure Type: Open Load Direction: Radial and Light Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Requires Application Lubrication Applications: Conveyors Fans Agricultural machinery Textile equipment Industrial drive systems
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.