Separable Roller Follower- Metric, NAST45ZZUU, Double Sealed, 45 mm Bore, 85 mm OD
- Mfr # NAST45ZZUU
- Zoro # G505608265
product price:Â
$
331.99
/ea
Free Shipping & Returns
Key Features
Roller Diameter
85 mm
Bearing Type
Needle Roller
Closure
Double Sealed
Bearing Material
Steel
Roller Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NAST45ZZUU
- Zoro #
- G505608265
- UPC #
- -
- Country of Origin
- Japan
- Bearing Type
- Needle Roller
- Closure
- Double Sealed
- Bearing Material
- Steel
- Roller Material
- Steel
- Item
- Track Roller
- Roller Type
- Flat
- Roller Style
- Yoke
Dimensions
- Roller Diameter
- 85 mm
- Bore Diameter
- 45 mm
- Roller Width
- 25.8 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.