Zoro Homepage

Shell Needle Roller Bearing, Inch - Closed end, No BAM148

  • Mfr # BAM148

  • Zoro # G508358570


product price: $13.39
/ea

Key Features

Type
Drawn Cup
Bore Dia. (In.)
7/8 in
Outside Dia. (In.)
1-1/8 in
Width (In.)
1/2 in
Number of Rows
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAM148
Zoro #
G508358570
UPC #
4549557002571
Country of Origin
Japan

Dimensions

Bore Dia. (In.)
7/8 in
Outside Dia. (In.)
1-1/8 in
Width (In.)
1/2 in

Details

Item
Bearing
Type
Drawn Cup
Number of Rows
1
Dynamic Load Capacity (N)
7440
Static Load Capacity (N)
10,100
Max. RPM
18,000 (Oil); 10,800 (Grease)
Cage Material
Low Carbon Steel

Description

Shell Needle Roller Bearing, Inch, Caged, Chromium Molybdenum Steel, Closed End

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.