Zoro Homepage

Shell Needle Roller Bearing, Inch - Full complement, No YB105/SL3

  • Mfr # YB105/SL3

  • Zoro # G708358264


product price: $7.55
/ea

Key Features

Type
Drawn Cup
Bore Dia. (In.)
5/8 in
Outside Dia. (In.)
13/16 in
Width (In.)
0.312 in
Max. RPM
9500 (Oil); 5700 (Grease)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YB105/SL3
Zoro #
G708358264
UPC #
4549557071850
Country of Origin
Japan

Dimensions

Bore Dia. (In.)
5/8 in
Outside Dia. (In.)
13/16 in
Width (In.)
0.312 in

Details

Item
Bearing
Type
Drawn Cup
Max. RPM
9500 (Oil); 5700 (Grease)
Number of Rows
1
Dynamic Load Capacity (N)
7580
Static Load Capacity (N)
12,200

Description

Shell Needle Roller Bearing, Inch, Full Complement, Chromium Molybdenum Steel, Grease Retained

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.