Shop All Needle Roller Bearings
Iko
Shell Needle Roller Bearing, Metric, #TLA1012Z
Mfr # TLA1012Z
Zoro # G308358602
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (mm) 10 mm
- Outside Dia. (mm) 14 mm
- Width (mm) 12 mm
- Static Load Capacity (N) 6460
Product Information
- Brand Iko
- MFR # TLA1012Z
- Zoro # G308358602
- UPC # 4549557057021
- Country of Origin Japan
- Category Needle Roller Bearings
Dimensions
Bore Dia. (mm) | 10 mm |
Outside Dia. (mm) | 14 mm |
Width (mm) | 12 mm |
Details
Description
Shell Needle Roller Bearing, , Caged, Chromium Molybdenum Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Compact Cylinder ADVU-32-50-P-A (ADVU-32-50-P-A)
- LOC-LINE Acid Resist, Male, NPT Connector, 1/2, PK50 (57865)
- NTN Radial Ball Bearing, Open, 10mm Bore Dia (6200C3)
- DIXON Wilkerson Standard Regulator, R26, 1/2" (R26-04R)
- IKO Shell Needle Roller Bearing (BA2420Z)
- INA Needle Brg, Drawn Cup, Bore 12mm, OD 18mm (HK1212)
- TRITAN Needle Brg, Drawn Cup, Bore 0.394 In. (HK1010)
- INA Needle Brg, Drawn Cup, Bore 0.625 In (SCE1010)
- TRITAN Needle Brg, Drawn Cup, Bore 0.750 In (JTT1212)
- MCGILL MR Series 500, Machined Race Needle Bearing, #MR32N (MR32N)
- KOYO Needle Roller Brg, 168, 1in Bore, Open (B-168)
- Iko Needle Roller Bearings