Zoro Homepage

Stainless Steel Linear Way Ball Type, Rail

  • Mfr # LWE15R220SLPS2

  • Zoro # G211976436


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Rail Length
220 mm
Type
Linear Way, Ball Type
Temp. Range (F)
-4°F to 248°F
Mounting End Dia. (mm)
3.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LWE15R220SLPS2
Zoro #
G211976436
UPC #
-
Country of Origin
Japan

Dimensions

Rail Length
220 mm
Mounting End Dia. (mm)
3.6 mm
Rail Height
14.5 mm
Base Width (mm)
15 mm
Rail Width (mm)
15 mm

Details

Material
Stainless Steel
Type
Linear Way, Ball Type
Temp. Range (F)
-4°F to 248°F

Description

Linear Way, C-lube Maintenance Free, Block Style Long Block, Medium Preload, High Accuracy Grade

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.