Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Linear Way Ball Type, Rail

  • Mfr # LWE15R220SLPS2/M4

  • Zoro # G411976427


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Base Width (mm)
15 mm
Mounting End Dia. (mm)
4.5 mm
Temp. Range (F)
-4°F to 248°F
Rail Height
14.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LWE15R220SLPS2/M4
Zoro #
G411976427
UPC #
-
Country of Origin
Japan

Dimensions

Base Width (mm)
15 mm
Mounting End Dia. (mm)
4.5 mm
Rail Height
14.5 mm
Rail Width (mm)
15 mm
Rail Length
220 mm

Details

Material
Stainless Steel
Temp. Range (F)
-4°F to 248°F
Type
Linear Way, Ball Type

Description

Stainless Steel Miniature Linear Way, 300 mm Rail, High Accuracy Grade, To assemble with MLC7, ML7 or MLG7

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.