
Stainless Steel Linear Way Ball Type, Rail
Mfr # LWE15R640SLHS2
Zoro # G411976908
product price: $399.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Base Width (mm)
15 mm
Mounting End Dia. (mm)
3.6 mm
Rail Height
14.5 mm
Type
Linear Way, Ball Type
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LWE15R640SLHS2
Zoro #
G411976908
UPC #
-
Country of Origin
Japan
Dimensions
Base Width (mm)
15 mm
Mounting End Dia. (mm)
3.6 mm
Rail Height
14.5 mm
Rail Length
640 mm
Rail Width (mm)
15 mm
Details
Material
Stainless Steel
Type
Linear Way, Ball Type
Temp. Range (F)
-4°F to 248°F
Description
Stainless Steel Miniature Linear Way, 300 mm Rail, High Accuracy Grade, To assemble with MLC25, ML25 or MLG25
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.