Zoro Homepage

Stainless Steel Linear Way Ball Type, Rail

  • Mfr # LWE15R820SLHS2/M4

  • Zoro # G411977264


product price: $510.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Rail Length
820 mm
Base Width (mm)
15 mm
Rail Height
14.5 mm
Temp. Range (F)
-4°F to 248°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LWE15R820SLHS2/M4
Zoro #
G411977264
UPC #
-
Country of Origin
Japan

Dimensions

Rail Length
820 mm
Base Width (mm)
15 mm
Rail Height
14.5 mm
Rail Width (mm)
15 mm
Mounting End Dia. (mm)
4.5 mm

Details

Material
Stainless Steel
Temp. Range (F)
-4°F to 248°F
Type
Linear Way, Ball Type

Description

Stainless Steel Miniature Linear Way, 275 mm Rail, High Accuracy Grade, To assemble with MLC12, ML12, MLG12 or MLL12

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.