Zoro Homepage

Stainless Steel Linear Way Ball Type, Rail

  • Mfr # LWE15R820SLPS2

  • Zoro # G411977196


product price: $562.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Mounting End Dia. (mm)
3.6 mm
Rail Width (mm)
15 mm
Type
Linear Way, Ball Type
Base Width (mm)
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LWE15R820SLPS2
Zoro #
G411977196
UPC #
-
Country of Origin
Japan

Dimensions

Mounting End Dia. (mm)
3.6 mm
Rail Width (mm)
15 mm
Base Width (mm)
15 mm
Rail Height
14.5 mm
Rail Length
820 mm

Details

Material
Stainless Steel
Type
Linear Way, Ball Type
Temp. Range (F)
-4°F to 248°F

Description

Stainless Steel Miniature Linear Way, 1000 mm Rail, High Accuracy Grade, To assemble with MLC15, ML15, MLG15 or MLL15

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.