
Stainless Steel Linear Way Ball Type, Rail
Mfr # LWH10R300SLPS2
Zoro # G911975883
product price: $284.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Rail Width (mm)
10 mm
Mounting End Dia. (mm)
3.5 mm
Temp. Range (F)
-4°F to 248°F
Type
Linear Way, Ball Type
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LWH10R300SLPS2
Zoro #
G911975883
UPC #
-
Country of Origin
Japan
Dimensions
Rail Width (mm)
10 mm
Mounting End Dia. (mm)
3.5 mm
Rail Length
300 mm
Base Width (mm)
10 mm
Rail Height
7 mm
Details
Material
Stainless Steel
Temp. Range (F)
-4°F to 248°F
Type
Linear Way, Ball Type
Description
Stainless Steel Linear Roller Way, 240 mm Rail, High Accuracy Grade, To assemble with MXC20, MX20, MXG20, MXDC20, MXD20, MXDG20, MXSC20, MXS20 or MXSG20
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.