Zoro Homepage

Stainless Steel Linear Way Ball Type, Rail

  • Mfr # LWH12R720SLPS2

  • Zoro # G011975776


product price: $650.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Type
Linear Way, Ball Type
Rail Width (mm)
12 mm
Base Width (mm)
12 mm
Rail Length
720 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LWH12R720SLPS2
Zoro #
G011975776
UPC #
-
Country of Origin
Japan

Dimensions

Rail Width (mm)
12 mm
Base Width (mm)
12 mm
Rail Length
720 mm
Mounting End Dia. (mm)
3.5 mm
Rail Height
10.5 mm

Details

Material
Stainless Steel
Type
Linear Way, Ball Type
Temp. Range (F)
-4°F to 248°F

Description

Linear Roller Way, C-lube Maintenance Free, Compact Block Style Short Block, Light Preload, Precision Accuracy Grade

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.