Zoro Homepage

Stainless Steel Linear Way Ball Type, Rail

  • Mfr # LWH15R180SLPS2

  • Zoro # G311975889


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Rail Width (mm)
15 mm
Type
Linear Way, Ball Type
Base Width (mm)
15 mm
Rail Length
180 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LWH15R180SLPS2
Zoro #
G311975889
UPC #
-
Country of Origin
Japan

Dimensions

Rail Width (mm)
15 mm
Base Width (mm)
15 mm
Rail Length
180 mm
Mounting End Dia. (mm)
4.5 mm
Rail Height
15 mm

Details

Material
Stainless Steel
Type
Linear Way, Ball Type
Temp. Range (F)
-4°F to 248°F

Description

Stainless Steel Linear Way, C-lube Maintenance Free, Mounting from Top Flange Style Standard Block, Standard Preload, High Accuracy Grade

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.