Zoro Homepage

Stainless Steel Linear Way Ball Type, Rail

  • Mfr # LWH30R800SLPS2

  • Zoro # G711977094


product price: $889.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Rail Length
800 mm
Mounting End Dia. (mm)
9 mm
Base Width (mm)
28 mm
Temp. Range (F)
-4°F to 248°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LWH30R800SLPS2
Zoro #
G711977094
UPC #
-
Country of Origin
Japan

Dimensions

Rail Length
800 mm
Mounting End Dia. (mm)
9 mm
Base Width (mm)
28 mm
Rail Width (mm)
28 mm
Rail Height
25 mm

Details

Material
Stainless Steel
Temp. Range (F)
-4°F to 248°F
Type
Linear Way, Ball Type

Description

Stainless Steel Linear Way, 160 mm Rail, Precision Accuracy Grade, M4 mounting holes, To assemble with METC15, MET15, METG15, MEC15, ME15, MEG15, MESC15, MES15, MESG15

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.