
Stainless Steel Linear Way Roller Type, Rail
Mfr # LRX12R640SLPS2
Zoro # G411977110
product price: $432.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Mounting End Dia. (mm)
3.5 mm
Temp. Range (F)
-4°F to 248°F
Rail Height
12 mm
Type
Linear Way, Roller Type
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LRX12R640SLPS2
Zoro #
G411977110
UPC #
-
Country of Origin
Japan
Dimensions
Mounting End Dia. (mm)
3.5 mm
Rail Height
12 mm
Base Width (mm)
12 mm
Rail Width (mm)
12 mm
Rail Length
640 mm
Details
Material
Stainless Steel
Temp. Range (F)
-4°F to 248°F
Type
Linear Way, Roller Type
Description
Stainless Steel Miniature Linear Way, 440 mm Rail, Precision Accuracy Grade, To assemble with MLC15, ML15, MLG15 or MLL15
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.