Zoro Homepage

Stainless Steel Linear Way Roller Type, Rail

  • Mfr # LRX12R80SLHS2/HP

  • Zoro # G411975727


product price: $60.45
/ea

Key Features

Material
Stainless Steel
Base Width (mm)
12 mm
Temp. Range (F)
-4°F to 248°F
Rail Width (mm)
12 mm
Rail Length
80 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRX12R80SLHS2/HP
Zoro #
G411975727
UPC #
-
Country of Origin
Japan

Dimensions

Base Width (mm)
12 mm
Rail Width (mm)
12 mm
Rail Length
80 mm
Rail Height
12 mm
Mounting End Dia. (mm)
3.5 mm

Details

Material
Stainless Steel
Temp. Range (F)
-4°F to 248°F
Type
Linear Way, Roller Type

Description

Stainless Steel Miniature Linear Way, 480 mm Rail, Precision Accuracy Grade, Wide type, To assemble with MLFC24, MLF24 or MLFG24

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.