Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Linear Way Roller Type, Rail

  • Mfr # LRX15R180SLPS2

  • Zoro # G211976030


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Temp. Range (F)
-4°F to 248°F
Rail Length
180 mm
Rail Width (mm)
15 mm
Mounting End Dia. (mm)
4.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRX15R180SLPS2
Zoro #
G211976030
UPC #
-
Country of Origin
Japan

Dimensions

Rail Length
180 mm
Rail Width (mm)
15 mm
Mounting End Dia. (mm)
4.5 mm
Rail Height
16.5 mm
Base Width (mm)
15 mm

Details

Material
Stainless Steel
Temp. Range (F)
-4°F to 248°F
Type
Linear Way, Roller Type

Description

Linear Way, C-lube Maintenance Free, Flange Style Standard Block, Standard Preload, High Accuracy Grade

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.