Shop ILC
See all product information
Create Account
BISSELL CROSSWAVE X7 CORDLESS PRO BATTERY
Mfr # CROSSWAVE X7 CORDLESS PRO BATTERY
Zoro # G122799056
product price:Â
$
97.15
/ea
Key Features
Type
Li-ion
Voltage
25.2V
Color
Black
Vacuum Capacity
3 Ah
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CROSSWAVE X7 CORDLESS PRO BATTERY
- Zoro #
- G122799056
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Battery
- Type
- Li-ion
- Voltage
- 25.2V
- Color
- Black
- Vacuum Capacity
- 3 Ah
Description
This replacement battery for the Bissell CrossWave X7 Cordless Pro delivers powerful, long-lasting energy to keep your wet/dry floor cleaner running at peak performance. Designed for durability and consistent output, it ensures extended cleaning time and reliable operation across all surfaces.