Shop ILC
See all product information
Create Account
Aprilia Pegaso 650 125 CC Year 2005 Instrument Panel Light light bulb lamp, 10PK
Mfr # PEGASO 650 125 CC YEAR 2005 INSTRUMENT PANEL LIGH
Zoro # G910147250
product price:Â
$
102.99
/pk 10, $10.30/ea
Free Shipping & Returns
Key Features
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Bulb Shape
T3.25
Voltage
14 V
Watts
3.36 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEGASO 650 125 CC YEAR 2005 INSTRUMENT PANEL LIGH
- Zoro #
- G910147250
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- WEDGE T3.25-T5 9.4MM
- Bulb Shape
- T3.25
- Voltage
- 14 V
- Watts
- 3.36 W
Description
Replacement for Aprilia Pegaso 650 125 CC Year 2005 Instrument Panel Light replacement light bulb lamp 10 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.