Shop ILC
See all product information
Create Account
BISSELL 3797V 2.5AH BATTERY
Mfr # 3797V 2.5AH BATTERY
Zoro # G922917605
product price:Ā
$
95.95
/ea
Key Features
Color
Black
Type
Li-ion
Vacuum Capacity
2.5 Ah
Voltage
24V
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3797V 2.5AH BATTERY
- Zoro #
- G922917605
- UPC #
- -
- Country of Origin
- China
- Color
- Black
- Type
- Li-ion
- Vacuum Capacity
- 2.5 Ah
- Item
- Battery
- Voltage
- 24V
Description
This replacement battery for the Bissell 3797V 2.5Ah delivers dependable, longālasting power to keep your cordless vacuum running efficiently. Designed for durability and consistent output, it ensures extended cleaning time and reliable suction performance with minimal downtime.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.