Shop ILC
See all product information
Create Account
BISSELL P2954 BATTERY
Mfr # P2954 BATTERY
Zoro # G322917595
product price:Ā
$
74.59
/ea
Key Features
Voltage - Batteries
25.2V
Color
Black
Type
Li-ion
Capacity - Batteries
3 Ah
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P2954 BATTERY
- Zoro #
- G322917595
- UPC #
- -
- Country of Origin
- China
- Voltage - Batteries
- 25.2V
- Color
- Black
- Type
- Li-ion
- Item
- Battery
- Capacity - Batteries
- 3 Ah
Description
This replacement battery for the Bissell P2954 delivers strong, longālasting power to keep your cordless vacuum operating at peak performance. Built for durability and consistent output, it ensures extended cleaning time and dependable suction with minimal downtime.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.