Shop ILC
See all product information
Create Account
Chevrolet/Chevy Cruze L4 1.4l 525cca Glove Compartment Year2011 Green LED light bulb lamp
Mfr # CRUZE L4 1.4L 525CCA GLOVE COMPARTMENT YEAR2011
Zoro # G902864981
product price:Â
$
24.25
/ea
Key Features
Voltage
14
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Bulb Shape
T3.25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CRUZE L4 1.4L 525CCA GLOVE COMPARTMENT YEAR2011
- Zoro #
- G902864981
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 14
- Bulb Base Type
- WEDGE T3.25-T5 9.4MM
- Bulb Shape
- T3.25
Description
Replacement for Chevrolet / Chevy Cruze L4 1.4l 525cca Glove Compartment Year2011 Green LED Replacement replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.