Chevrolet/Chevy S-10 Pickup Year 2004 License Plate Light light bulb lamp, 2PK

  • Mfr # S-10 PICKUP YEAR 2004 LICENSE PLATE LIGHT CH

  • Zoro # G910171033


product price:  $26.15
/pk 2, $13.08/ea

Key Features

Watts
4.29 W
Bulb Shape
T3.25
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Voltage
13 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S-10 PICKUP YEAR 2004 LICENSE PLATE LIGHT CH
Zoro #
G910171033
UPC #
-
Country of Origin
China

Details

Watts
4.29 W
Bulb Shape
T3.25
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Voltage
13 V

Description

Replacement for Chevrolet / Chevy S-10 Pickup Year 2004 License Plate Light replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.