Shop ILC
See all product information
Create Account
Concept INR18650 MH1-4S1P BATTERY
Mfr # INR18650 MH1-4S1P BATTERY
Zoro # G922798327
product price:Â
$
64.69
/ea
Key Features
Vacuum Capacity
2.6 Ah
Voltage
14.4V
Color
Blue
Type
Li-ion
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- INR18650 MH1-4S1P BATTERY
- Zoro #
- G922798327
- UPC #
- -
- Country of Origin
- China
Details
- Vacuum Capacity
- 2.6 Ah
- Voltage
- 14.4V
- Item
- Battery
- Color
- Blue
- Type
- Li-ion
Description
This battery is a direct replacement for the Concept INR18650 MH1-4S1P, providing dependable, high-capacity power for compatible robotic vacuums and small household devices. Its durable lithium-ion pack ensures stable performance, long runtimes, and reliable recharge cycles for everyday use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.