Shop ILC
See all product information
Create Account
ECOVACS T30S PRO BATTERY
Mfr # T30S PRO BATTERY
Zoro # G422917570
product price:
$
79.89
/ea
Key Features
Type
Li-ion
Color
Blue
Vacuum Capacity
5.2 Ah
Voltage
14.4V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T30S PRO BATTERY
- Zoro #
- G422917570
- UPC #
- -
- Country of Origin
- China
Details
- Type
- Li-ion
- Color
- Blue
- Vacuum Capacity
- 5.2 Ah
- Item
- Battery
- Voltage
- 14.4V
Description
This battery is a direct replacement for the Ecovacs T30S Pro, delivering reliable, high‐capacity power to restore full cleaning performance and extended runtime. Its durable lithium‐ion design ensures stable output, long service life, and dependable recharge cycles for everyday robotic vacuum operation.