Shop ILC
Create Account
Replacement Vacuum Cleaner Battery, 14.4V, 3200mAh
Mfr # Airrobo T20PLUS BATTERY
Zoro # G122904238
product price:Â
$
71.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Airrobo T20PLUS BATTERY
- Zoro #
- G122904238
- UPC #
- -
- Country of Origin
- China
Description
This replacement lithium-ion battery is engineered for the Airrobo T20 Plus robot vacuum and mop combo system, delivering reliable power for extended cleaning cycles. The 3200 mAh capacity provides consistent performance across extended cleaning sessions, with typical runtime of 150-180 minutes per charge depending on floor conditions and cleaning mode. The battery supports coverage areas up to 2152-2200 square feet on a single charge, making it suitable for residential and light commercial applications where uninterrupted cleaning is essential. Featuring lithium-ion technology, this battery delivers dependable energy density and cycle life while maintaining stable voltage output throughout discharge. The unit is designed for automatic integration with the Airrobo charging dock system, enabling full recharge in approximately 5 hours and allowing the vacuum to resume cleaning operations from where it left off. This compatibility ensures seamless operation within the existing T20 Plus ecosystem without requiring manual intervention between cleaning sessions. The battery's robust construction supports repeated charge cycles, making it an economical choice for facilities requiring consistent robotic cleaning maintenance. Designed as a direct replacement component, installation is straightforward, allowing facility managers to quickly restore equipment to full operational status. This replacement battery is ideal for commercial cleaning operations, healthcare facilities, and large residential properties where reliable floor cleaning systems are critical to daily operations. Compatible with T20 Plus and L40 Plus models.