Shop ILC
See all product information
Create Account
ECOVACS WINBOT W1 BATTERY
Mfr # WINBOT W1 BATTERY
Zoro # G222917640
product price:
$
58.15
/ea
Key Features
Vacuum Capacity
0.7 Ah
Type
Li-ion
Voltage
14.8V
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WINBOT W1 BATTERY
- Zoro #
- G222917640
- UPC #
- -
- Country of Origin
- China
- Vacuum Capacity
- 0.7 Ah
- Type
- Li-ion
- Voltage
- 14.8V
- Item
- Battery
- Color
- Blue
Description
This battery is a direct replacement for the Ecovacs Winbot W1, delivering reliable power to restore full operation and window‐cleaning performance. Its durable lithium‐ion design ensures stable output, long service life, and dependable recharge cycles for regular household use.