Shop ILC
See all product information
Create Account
ELCA RADIOCONTROL BATTERY ORANGE
Mfr # RADIOCONTROL BATTERY ORANGE
Zoro # G522917630
product price:Ā
$
119.99
/ea
Free Shipping & Returns
Key Features
Type
Li-Polymer
Capacity - Batteries
2 Ah
Color
Orange
Voltage - Batteries
3.7V
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RADIOCONTROL BATTERY ORANGE
- Zoro #
- G522917630
- UPC #
- -
- Country of Origin
- China
- Type
- Li-Polymer
- Item
- Battery
- Capacity - Batteries
- 2 Ah
- Color
- Orange
- Voltage - Batteries
- 3.7V
Description
This battery is a direct replacement for the ELCA Radiocontrol orange battery pack, delivering reliable power for compatible industrial remoteācontrol systems. Its durable construction ensures stable output, long service life, and dependable performance in demanding worksite environments.