Shop ILC
See all product information
Create Account
FILTER 18X24X4 MERV 13 MPR 22002400 6 PIECES ACTUAL SIZE 175 X 2338 X 363 MADE IN T
Mfr # WY-0KLU-4
Zoro # G707312090
product price:Â
$
292.99
/ea
Free Shipping & Returns
Key Features
Nominal Filter Size
18x24x4
Performance Rating
MERV 13
Nominal Height
24 in
Nominal Width
18 in
Nominal Depth
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WY-0KLU-4
- Zoro #
- G707312090
- UPC #
- -
- Country of Origin
- China
- Performance Rating
- MERV 13
- Item
- Pleated Air Filter
Description
Replacement For FILTER 18X24X4 MERV 13 MPR 22002400 6 PIECES ACTUAL SIZE 175 X 2338 X 363 MADE IN T FILTERS CARTRIDGES AC, AIR CONDITIONING AND FURNACE