25x25x1 Merv 8, Pleated Air Filter, High Capacity, 24PK
- Mfr # S-08-24-25251
- Zoro # G024173312
product price:Â
$
148.99
/pk of 24, $6.21/ea
Free Shipping & Returns
Key Features
Actual Height
24-3/4 in
Nominal Filter Size
25" x 25" x 1"
Actual Width
24-3/4 in
Actual Depth
3/4 in
Air Filter Capacity
High
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-24-25251
- Zoro #
- G024173312
- UPC #
- 810133788375
- Country of Origin
- United States
Dimensions
- Actual Height
- 24-3/4 in
- Nominal Filter Size
- 25" x 25" x 1"
- Actual Width
- 24-3/4 in
- Actual Depth
- 3/4 in
- Nominal Width
- 25 in
- Nominal Height
- 25 in
- Nominal Depth
- 1 in
Details
- Item
- HVAC Air Filter
- Air Filter Capacity
- High
- Performance Rating
- Merv 8
- For Use With (Systems)
- HVAC System
- Frame or Header Material
- Pleated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.