FILTER 18X25X2 MERV 13 MPR 22002400 3 PIECES ACTUAL SIZE 175 X 245 X 175 MADE IN TH
Mfr # WY-0KT8-3
Zoro # G707313981
product price:Â $96.19
/ea
Free Shipping & Returns
Key Features
Nominal Filter Size
18x25x2
Performance Rating
MERV 13
Nominal Height
25 in
Nominal Width
18 in
Nominal Depth
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
WY-0KT8-3
Zoro #
G707313981
UPC #
-
Country of Origin
China
Dimensions
Nominal Filter Size
18x25x2
Nominal Height
25 in
Nominal Width
18 in
Nominal Depth
2 in
Details
Performance Rating
MERV 13
Item
Pleated Air Filter
Description
Replacement For FILTER 18X25X2 MERV 13 MPR 22002400 3 PIECES ACTUAL SIZE 175 X 245 X 175 MADE IN TH FILTERS CARTRIDGES AC, AIR CONDITIONING AND FURNACE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.