Shop ILC
See all product information
Create Account
FILTER 19 12X21X1 MERV 10 MPR 1000 6 PIECES ACTUAL SIZE 195 X 21 X 075 MADE IN THE U
Mfr # WY-0KWG-0
Zoro # G207315546
product price:Â $144.99
/ea
Free Shipping & Returns
Key Features
Nominal Filter Size
12x21x1
Performance Rating
MERV 10
Nominal Height
21 in
Nominal Width
12 in
Nominal Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WY-0KWG-0
- Zoro #
- G207315546
- UPC #
- -
- Country of Origin
- China
Dimensions
- Nominal Filter Size
- 12x21x1
- Nominal Height
- 21 in
- Nominal Width
- 12 in
- Nominal Depth
- 1 in
Details
- Performance Rating
- MERV 10
- Item
- Pleated Air Filter
Description
Replacement For FILTER 19 12X21X1 MERV 10 MPR 1000 6 PIECES ACTUAL SIZE 195 X 21 X 075 MADE IN THE U FILTERS CARTRIDGES AC, AIR CONDITIONING AND FURNACE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.