Shop SIMPLY
See all product information
Create Account
19x22x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-19221
- Zoro # G824173178
product price:Â
$
52.99
/pk of 4, $13.25/ea
Key Features
Actual Height
21-3/4 in
Actual Width
18-3/4 in
Performance Rating
Merv 8
Air Filter Capacity
High
Nominal Width
19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-04-19221
- Zoro #
- G824173178
- UPC #
- 810133784179
- Country of Origin
- United States
Dimensions
- Actual Height
- 21-3/4 in
- Actual Width
- 18-3/4 in
- Nominal Width
- 19 in
- Nominal Depth
- 1 in
- Nominal Height
- 22 in
- Actual Depth
- 3/4 in
- Nominal Filter Size
- 19" x 22" x 1"
Details
- Performance Rating
- Merv 8
- Item
- HVAC Air Filter
- Air Filter Capacity
- High
- Frame or Header Material
- Pleated
- For Use With (Systems)
- HVAC System
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.