16x20x1 Merv 8, Pleated Air Filter, High Capacity, 12PK
- Mfr # S-08-12-16201
- Zoro # G624173019
product price:Â
$
69.99
/pk of 12, $5.83/ea
Key Features
Nominal Height
20 in
Actual Width
15-3/4 in
Air Filter Capacity
High
Actual Height
19-3/4 in
Nominal Width
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-12-16201
- Zoro #
- G624173019
- UPC #
- 850027110448
- Country of Origin
- United States
Dimensions
- Nominal Height
- 20 in
- Actual Width
- 15-3/4 in
- Actual Height
- 19-3/4 in
- Nominal Width
- 16 in
- Nominal Depth
- 1 in
- Actual Depth
- 3/4 in
- Nominal Filter Size
- 16" x 20" x 1"
Details
- Air Filter Capacity
- High
- Item
- HVAC Air Filter
- For Use With (Systems)
- HVAC System
- Performance Rating
- Merv 8
- Frame or Header Material
- Pleated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.