Shop ILC
See all product information
Create Account
FILTER 20X24X4 MERV 12 MPR 15001900 1 PIECES ACTUAL SIZE 1938 X 2338 X 363 MADE IN
Mfr # WY-0LKU-3
Zoro # G607312169
product price:Â $58.19
/eaKey Features
Nominal Filter Size
20x24x4
Performance Rating
MERV 12
Nominal Height
24 in
Nominal Width
20 in
Nominal Depth
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WY-0LKU-3
- Zoro #
- G607312169
- UPC #
- -
- Country of Origin
- China
Dimensions
- Nominal Filter Size
- 20x24x4
- Nominal Height
- 24 in
- Nominal Width
- 20 in
- Nominal Depth
- 4 in
Details
- Performance Rating
- MERV 12
- Item
- Pleated Air Filter
Description
Replacement For FILTER 20X24X4 MERV 12 MPR 15001900 1 PIECES ACTUAL SIZE 1938 X 2338 X 363 MADE IN FILTERS CARTRIDGES AC, AIR CONDITIONING AND FURNACE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.