29x29x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-29291
- Zoro # G924172576
product price:Â
$
64.99
/pk of 4, $16.25/ea
Key Features
Actual Height
28-3/4 in
Nominal Width
29 in
Nominal Filter Size
29" x 29" x 1"
Performance Rating
Merv 8
Actual Width
28-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-04-29291
- Zoro #
- G924172576
- UPC #
- 810133784780
- Country of Origin
- United States
- Performance Rating
- Merv 8
- Item
- HVAC Air Filter
- Frame or Header Material
- Pleated
- For Use With (Systems)
- HVAC System
- Air Filter Capacity
- High
Dimensions
- Actual Height
- 28-3/4 in
- Nominal Width
- 29 in
- Nominal Filter Size
- 29" x 29" x 1"
- Actual Width
- 28-3/4 in
- Actual Depth
- 3/4 in
- Nominal Height
- 29 in
- Nominal Depth
- 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.