11.5x21x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-115211
- Zoro # G524172457
product price:Â
$
45.99
/pk of 4, $11.50/ea
Key Features
Air Filter Capacity
High
Nominal Depth
1 in
Frame or Header Material
Pleated
For Use With (Systems)
HVAC System
Actual Depth
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-04-115211
- Zoro #
- G524172457
- UPC #
- 810133782625
- Country of Origin
- United States
Dimensions
- Nominal Depth
- 1 in
- Actual Depth
- 3/4 in
- Nominal Height
- 21 in
- Nominal Width
- 11-1/2 in
- Actual Height
- 21 in
- Nominal Filter Size
- 11.5" x 21" x 1"
- Actual Width
- 11-1/2 in
Details
- Air Filter Capacity
- High
- Item
- HVAC Air Filter
- Frame or Header Material
- Pleated
- For Use With (Systems)
- HVAC System
- Performance Rating
- Merv 8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.