Shop ILC
See all product information
Create Account
FILTER 20X25X4 MERV 14 MPR 2800 6 PIECES ACTUAL SIZE 195 X 245 X 363 MADE IN THE USA
Mfr # WY-0LTU-4
Zoro # G607313852
product price:Â
$
437.99
/ea
Free Shipping & Returns
Key Features
Nominal Filter Size
20x25x4
Performance Rating
MERV 14
Nominal Height
25 in
Nominal Width
20 in
Nominal Depth
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WY-0LTU-4
- Zoro #
- G607313852
- UPC #
- -
- Country of Origin
- China
Dimensions
- Nominal Filter Size
- 20x25x4
- Nominal Height
- 25 in
- Nominal Width
- 20 in
- Nominal Depth
- 4 in
Details
- Performance Rating
- MERV 14
- Item
- Pleated Air Filter
Description
Replacement For FILTER 20X25X4 MERV 14 MPR 2800 6 PIECES ACTUAL SIZE 195 X 245 X 363 MADE IN THE USA FILTERS CARTRIDGES AC, AIR CONDITIONING AND FURNACE