Shop SIMPLY
See all product information
Create Account
19.5x24.5x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-1952451
- Zoro # G724173186
product price:Â
$
48.99
/pk of 4, $12.25/ea
Key Features
Actual Height
24-1/2 in
Nominal Filter Size
19.5" x 24.5" x 1"
Air Filter Capacity
High
Nominal Depth
1 in
Frame or Header Material
Pleated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-04-1952451
- Zoro #
- G724173186
- UPC #
- 810133784056
- Country of Origin
- United States
Dimensions
- Actual Height
- 24-1/2 in
- Nominal Filter Size
- 19.5" x 24.5" x 1"
- Nominal Depth
- 1 in
- Nominal Height
- 24-1/2 in
- Actual Depth
- 3/4 in
- Nominal Width
- 19-1/2 in
- Actual Width
- 19-1/2 in
Details
- Air Filter Capacity
- High
- Frame or Header Material
- Pleated
- Performance Rating
- Merv 8
- Item
- HVAC Air Filter
- For Use With (Systems)
- HVAC System
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.