Shop ILC
See all product information
Create Account
FILTER 22X23X1 MERV 12 MPR 15001900 6 PIECES ACTUAL SIZE 215 X 225 X 075 MADE IN TH
Mfr # WY-0Q9V-1
Zoro # G307308110
product price:Â $160.99
/ea
Free Shipping & Returns
Key Features
Nominal Filter Size
22x23x1
Performance Rating
MERV 12
Nominal Height
23 in
Nominal Width
22 in
Nominal Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WY-0Q9V-1
- Zoro #
- G307308110
- UPC #
- -
- Country of Origin
- China
Dimensions
- Nominal Filter Size
- 22x23x1
- Nominal Height
- 23 in
- Nominal Width
- 22 in
- Nominal Depth
- 1 in
Details
- Performance Rating
- MERV 12
- Item
- Pleated Air Filter
Description
Replacement For FILTER 22X23X1 MERV 12 MPR 15001900 6 PIECES ACTUAL SIZE 215 X 225 X 075 MADE IN TH FILTERS CARTRIDGES AC, AIR CONDITIONING AND FURNACE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.