Shop SIMPLY
See all product information
Create Account
20x20x2 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-20202
- Zoro # G324173203
product price:Â
$
43.99
/pk of 4, $11.00/ea
Key Features
Nominal Width
20 in
Nominal Depth
2 in
Nominal Height
20 in
Actual Depth
1-3/4 in
Nominal Filter Size
20" x 20" x 2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-04-20202
- Zoro #
- G324173203
- UPC #
- 810133787545
- Country of Origin
- United States
Dimensions
- Nominal Width
- 20 in
- Nominal Depth
- 2 in
- Nominal Height
- 20 in
- Actual Depth
- 1-3/4 in
- Nominal Filter Size
- 20" x 20" x 2"
- Actual Width
- 19-1/2 in
- Actual Height
- 19-1/2 in
Details
- For Use With (Systems)
- HVAC System
- Frame or Header Material
- Pleated
- Performance Rating
- Merv 8
- Item
- HVAC Air Filter
- Air Filter Capacity
- High
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.