24x28x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-24281
- Zoro # G824172591
product price:Â
$
57.99
/pk of 4, $14.50/ea
Key Features
Actual Width
23-3/4 in
Performance Rating
Merv 8
Actual Height
27-3/4 in
Nominal Height
28 in
For Use With (Systems)
HVAC System
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-04-24281
- Zoro #
- G824172591
- UPC #
- 810133784667
- Country of Origin
- United States
- Performance Rating
- Merv 8
- For Use With (Systems)
- HVAC System
- Air Filter Capacity
- High
- Frame or Header Material
- Pleated
- Item
- HVAC Air Filter
Dimensions
- Actual Width
- 23-3/4 in
- Actual Height
- 27-3/4 in
- Nominal Height
- 28 in
- Nominal Width
- 24 in
- Nominal Depth
- 1 in
- Actual Depth
- 3/4 in
- Nominal Filter Size
- 24" x 28" x 1"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.