Shop ILC
See all product information
Create Account
Fisher Price Hurricane Model T3264 Replacement 12V Battery
Mfr # HURRICANE MODEL T3264 BATTERY
Zoro # G503397949
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Voltage - Batteries
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HURRICANE MODEL T3264 BATTERY
- Zoro #
- G503397949
- UPC #
- -
- Country of Origin
- China
Details
- Voltage - Batteries
- 12
Description
The ILC replacement rechargeable battery is a direct-fit replacement for FISHER PRICE HURRICANE MODEL T3264 BATTERY. This battery is rated at 12V for reliable power delivery. Designed to match the exact dimensions and connector configuration of the original battery for a direct drop-in replacement without modifications. The rechargeable design delivers hundreds of charge cycles, reducing waste and lowering long-term cost of ownership.
Restrictions
Hazardous material