
Shop ILC
See all product information
FORD L9000 YEAR 1994 AC EVAPORATOR 8.25H X 8.75W X 3.62 INCHES
Mfr # L9000 YR1994 AC EVAPORATOR 8.25H X 8.75W X 3.62 IN
Zoro # G222799390
product price:Â $124.99
/ea
Free Shipping & Returns
Key Features
Height
8.25 in
Width
8.75 in
Material
Aluminum
Length
3.62 in
Finish
Chrome-Plated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
L9000 YR1994 AC EVAPORATOR 8.25H X 8.75W X 3.62 IN
Zoro #
G222799390
UPC #
-
Country of Origin
China
Dimensions
Height
8.25 in
Width
8.75 in
Length
3.62 in
Details
Material
Aluminum
Item
Ac Evaporator
Finish
Chrome-Plated
Description
This AC evaporator is a direct replacement for the 1994 Ford L9000, featuring an 8.25" H x 8.75" W x 3.62" design that matches OEM specifications for proper airflow and refrigerant cooling. Built for durability and efficient heat exchange, it restores reliable cabin cooling performance in demanding heavy-duty truck applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.