Shop ILC

FORD L9000 YEAR 1995 AC EVAPORATOR 8.25H X 8.75W X 3.62 INCHES

  • Mfr # L9000 YR1995 AC EVAPORATOR 8.25H X 8.75W X 3.62 IN

  • Zoro # G222798362


product price:  $176.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome-Plated
Length
3.62 in
Width
8.75 in
Material
Aluminum
Height
8.25 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
L9000 YR1995 AC EVAPORATOR 8.25H X 8.75W X 3.62 IN
Zoro #
G222798362
UPC #
-
Country of Origin
China

Dimensions

Length
3.62 in
Width
8.75 in
Height
8.25 in

Details

Finish
Chrome-Plated
Material
Aluminum
Item
Ac Evaporator

Description

This AC evaporator is a direct replacement for the 1995 Ford L9000, featuring an 8.25 in H x 8.75 in W x 3.62 in core designed to match OEM specifications for proper cooling efficiency. Built for durability and reliable heat transfer, it helps restore consistent cabin temperature control in demanding heavy-duty operating conditions.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.